Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ALLEN KEY WITH BALL HEAD METRIC/IMPERIAL SET

GRY.68722 - UNSPSC 27111708
ALLEN KEY WITH BALL HEAD METRIC/IMPERIAL SET ALLEN KEY WITH BALL HEAD METRIC/IMPERIAL SET
ALLEN KEY WITH BALL HEAD METRIC/IMPERIAL SET

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:18 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 22
EAN 4052713985149

Features

Made of premium S2 tool steel for superior durability
Copper finish for added corrosion resistance
Precision chamfered ends ensure a tight fit and prevent rounding of the fastener
Deliver more torque than traditional hex keys
Keys large than 1/8" & 3mm have size laser marked on the key. All sizes are as well indicated on the respective plastic allen key holder
Ball end design and long key length offers greater access to fasteners from different angles in hard to reach applications
Included black multi-purpose holder that converts Allen keys into T-handle.
Limited Lifetime Warranty

Contents

Imperial Hex Key Set - Long 13 pc. .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Metric Hex Key Set - Long 9 pc. 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.